Beli termometer air digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IRTEK Food Probe Thermometer (Termometer Makanan)
    Mulai

    Rp439.900

    IRTEK Food Probe Thermometer (Termometer Makanan)
    atribut:
    • Dimensions (mm): 244x25x16
    • Measurement Range (°C): -50 to 300
    • Accuracy (°C): ± 1
    • Resolution (°C): 0.1
    • Battery: 1.5V (LR44Battery)
  2. KRISBOW Digital Thermometer (Termometer Digital)
    Mulai

    Rp989.900

    KRISBOW Digital Thermometer (Termometer Digital)
    atribut:
    • Dimensions (mm): 165x76x43
  3. Custom Digital Thermo Meter (Termometer Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

  4. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
    • Display Type: Analog
    • Material: Stainless Steel
    • Temperature Accuracy (°C): ±1
    • Temperature Accuracy (°F): ±1
    • Temperature Measurement Range (°C): -50 to 300
    • Temperature Measurement Range (°F): -50 to 300
  5. SHINWA Thermometer Bar Type (Termometer Batang)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  6. AND Waterproof Type Central Thermometer (Termometer Digital)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp509.900

    AND Waterproof Type Central Thermometer (Termometer Digital)
    Deskripsi:
    Digital Thermometer Ipx7
    atribut:
    • Dimension (WxDxH) (mm): 40x17x187
    • Measurement Temperature Range (°C): -40 to 260
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: 1 x coin-type lithium battery (CR2032)
    • Probe Length (mm): φ2.8×120
    • Probe Tip (mm): φ2.2
    • Protection Rating: IPX7 compliant
  7. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  8. TESTO Thermometer
    Mulai

    Rp2.399.900

  9. Non Brand Digital Pocket Thermometer
    Mulai

    Rp219.900

    Non Brand Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
    • Application: Food Production
    • Auto Power OFF: Yes
    • Backlit: No
    • Digit Height (inch): 0.25
    • Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
    • Display Height (inch): 0.3
    • Display Size H x W (inch): 0.3x0.75
    • Display Type: LCD
    • Display Width (inch): 0.75
    • Food Safe: Yes
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°F/°C): 0.1/0.1
    • Scale Type: Digital
    • Temperature Range (°F/°C): -58 to 572/-50 to 300
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  10. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  11. TESTO Mini Penetration Thermometer (Termometer Tusuk Digital)
    Mulai

    Rp949.900

    TESTO Mini Penetration Thermometer (Termometer Tusuk Digital)
    Deskripsi:
    Easy to use, great performance: the mini thermometer with extended penetration probe can be used for the most varied of temperature measurements. For example, it can be used for measuring liquid temperatures in labs. The extended 213 mm penetration probe is particularly practical in this respect. However, it can also be used as a food thermometer to measure the core temperature of your products (e.g. food controls); air temperature measurements are possible as well (e.g. in HVAC trade).Regardless of whether you use the mini penetration thermometer for food controls, or sampling in the laboratory, it will show you temperatures of up to +250 °C quickly and reliably. It is very easy to use and thanks to its small size, the mini thermometer can be taken to any measuring location.  Mini thermometer with practical functionsThe mini penetration thermometer features a digital display that shows the exact measured value - either in °C or °F - thus ruling out any reading errors (e.g. as is the case with analogue food thermometers with pointers). The battery status is also indicated on the display. The scope of delivery includes a protective tube for the penetration probe. If you insert the probe in the protective tube, you can attach the mini thermometer to your shirt pocket or other clothing making it easy to take with you.  Product Includes: Mini penetration thermometer with extended penetration probe, including protective tube with integrated clip, batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Battery Type: Button cell LR44
    • Diameter Probe shaft (mm): 3.5
    • Diameter Probe shaft tip (mm): 1.6
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft tip (mm): 12
    • Product Color : Black
    • Product/Housing Material: ABS
  12. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  13. TESTO Termometer Makanan
    Mulai

    Rp2.699.900

    TESTO Termometer Makanan
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Storage Temperature: -40 to +70 °C
    • Battery Life: 350 h
    • Battery Type: 3V button cell (CR 2032)
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 218x34x20
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 55
    • Length Probe shaft tip (mm): 17
    • Product Color : White
    • Product/Housing Material: ABS
    • Weight (g): 80
  14. CONSTANT Digital RTD Thermometer with Probe (Termometer RTD)
    Mulai

    Rp2.399.900

    CONSTANT Digital RTD Thermometer with Probe (Termometer RTD)
    atribut:
    • Measurement Range: -50°C-300°C or -58°F-572°F
    • Accuracy: ±1°C (-30°C-250°C), otherwise more than ±2°C ±1.8°F (-22°C-482°F), otherwise more than ±4°F
    • Resolution: 0.1° for -19.9°-199.9°, otherwise 1°
    • Battery: 3x1.5V (AAA Size)
    • Standard Accesories: penetration Probe, Holster, Battery, Manual
    • Size (HxWxD) (mm): 190x90x53
    • Weight (g): Approx. 300
  15. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  16. Sojipro Digital Food Thermometer
    Mulai

    Rp27.900

    Sojipro Digital Food Thermometer
    atribut:
    • Battery Power (V): 1.5 (Lr44) x 1unit
    • Measurement Accuracy (°C): ±1
    • Measurement Accuracy (°F): ±1
    • Measurement Resolution (°C): 0.1
    • Measurement Resolution (°F): 0.1
    • Temperature Measurement (°C): -50 to +300
    • Temperature Measurement (°F): -58 to +572
Daftar Harga termometer air digital Terbaru November 2026
IRTEK Food Probe Thermometer (Termometer Makanan)Rp439.900
KRISBOW Digital Thermometer (Termometer Digital)Rp989.900
Custom Digital Thermo Meter (Termometer Digital)Rp689.900
Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Rp39.900
SHINWA Thermometer Bar Type (Termometer Batang)Rp29.900
AND Waterproof Type Central Thermometer (Termometer Digital)Rp509.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
TESTO ThermometerRp2.399.900
Non Brand Digital Pocket ThermometerRp219.900
Custom Digital Thermometer (Termometer Digital)Rp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)